Beli fuse link di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Fuse Link 20/24KV untuk Jaringan
    Mulai

    Rp33.900

    Fort Fuse Link 20/24KV untuk Jaringan
    Deskripsi:
    Fuse Link untuk jaringan 20/24KV *K type
  2. PM NH Fuse Link
    Mulai

    Rp56.900

    PM NH Fuse Link
    Deskripsi:
    NH Fuse Link- Telah banyak digunakan sebagai proteksi overload dan short-circuit pada berbagai jaringan- Breaking capacity sampai dengan 120kA- Ringan dan memiliki rugi daya rendah- Sesuai standar IEC 269- Kontak blade terbuat dari tembaga- Elemen terbuat dari tembaga dan perak
  3. EWIG Fuse Link NH Series
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  4. Jappy Thermal Fuse for Fire Damper (Pengaman Termal)
    Mulai

    Rp98.900

    Jappy Thermal Fuse for Fire Damper (Pengaman Termal)
    atribut:
    • Thickness (mm): 3
    • Operating Temperature (°C): 120
    • Material (Main Unit): Copper
    • Dimensions (width x height) (mm): 10x35
  5. Fort Fuse Link Medium Voltage 24KV/40kA 55mm
    Mulai

    Rp1.299.900

    Fort Fuse Link Medium Voltage 24KV/40kA 55mm
    atribut:
    • Dimensions (mm): 55x450
  6. Fort Fuse Keramik NH (Sekring Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  7. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  8. Fort Fuse with Fuse Glass (Sekering Kubur)
    Mulai

    Rp20.900

  9. BUSSMANN Forklift Limiter Fuse
    Mulai

    Rp899.900

    BUSSMANN Forklift Limiter Fuse
    Deskripsi:
    General purpose, nonindicating forklift fuses protect against overloads and short circuits. These series ALS fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Body Style: Bolt-On
    • Fits Fuse Block Style: Nonrejection
  10. Fort Rumah Sekering dengan Lampu Indikator
    Mulai

    Rp17.900

  11. Chint Fuse Link
    28%
    Mulai

    Rp4.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  12. ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)
    Mulai

    Rp189.900

    ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)
    atribut:
    • Material: PVC
    • AS ONE Part Number: 64-7916-09
    • Rated Voltage: 30A or less, DC12360W or less
    • Wire Diameter (sq): 3
  13. LITTELFUSE In-Line Fuse Holder
    Mulai

    Rp379.900

    LITTELFUSE In-Line Fuse Holder
    Deskripsi:
    These in-line fuse holders are compatible with automotive blade fuses commonly used for overcurrent protection of vehicle wiring and electrical systems. The blade-style contacts of automotive blade fuses plug into these holders for a secure connection. They're typically used to hold fuses in cars, trucks, RVs, and DC-powered equipment.
  14. Chint Base Fuse Holder 32A
    Mulai

    Rp35.900

    Chint Base Fuse Holder 32A
    atribut:
    • Dimensions (mm): 10x38
    • Model of Fuse: RT14-20, RT28-32
    • Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
  15. Fort Rumah Sekering Panel Mounting
    Mulai

    Rp31.900

    Fort Rumah Sekering Panel Mounting
    Deskripsi:
    Panel Mounting Fuse Holder without fuse glass
    atribut:
    • Pole : 1
  16. GAE Cylindrical Fuse Base (Dudukan Sekring)
    Mulai

    Rp27.900

    GAE Cylindrical Fuse Base (Dudukan Sekring)
    Deskripsi:
    After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.
    atribut:
    • Ampere (A): 32
    • Size: RT18 (10.3x38)
    • Poles: 1
    • Material of Base: Plastic
    • Installed: DIN Rail
    • Dimension A1 (mm): 79
    • Dimension B (mm): 18
    • Dimension H1 (mm): 61
    • Dimension H2 (mm): 80
    • Dimensions a2 (mm): 81
  17. GROTE Fuse Holder ATO (Blok Sekring)
    Mulai

    Rp129.900

    GROTE Fuse Holder ATO (Blok Sekring)
    atribut:
    • Item: Fuse Holder,ATO,12 ga.,30 Amp,Cap
    • UNSPSC: 31160000
Daftar Harga fuse link Terbaru November 2026
Fort Fuse Link 20/24KV untuk JaringanRp33.900
PM NH Fuse LinkRp56.900
EWIG Fuse Link NH SeriesRp44.900
Jappy Thermal Fuse for Fire Damper (Pengaman Termal)Rp98.900
WEIDMULLER Fuse Cartridges for PhotovoltaicsRp129.900
Fort Fuse Link Medium Voltage 24KV/40kA 55mmRp1.299.900
Fort Fuse Keramik NH (Sekring Keramik)Rp32.900
Tasco Piping Repair TapeRp1.099.900
Fort Fuse Keramik (Sekering)Rp41.900
Fort Fuse with Fuse Glass (Sekering Kubur)Rp20.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)